Torque screwdriver with 1/4 inch bit holder, with scale, automatic triggering, maximum torque: 120cNm

Article no.: 659100 120
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • €5.64 /pcs.
    Processing time approx. 1-3 working days
  • €8.28 /pcs.
    Processing time approx. 1-3 working days

  • €72.91 /pcs.
on request
In stock
79 pieces in stock

Select article variation and quantity

maximum torque (cNm) Price per 1 Piece (incl. VAT)

Availability

  • Direction of tightening: Right-hand tightening
  • Torque measuring accuracy: ±6
  • Bit socket: D 6.3; F 6.3
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 120 cNm
Direction of tightening Right-hand tightening
Torque measuring accuracy ±6 %
Bit socket D 6.3; F 6.3
Test certificate Manufacturer’s test certificate
Overall length L 204 mm
Torque range 20 cNm - 120 cNm
Resolution 1 cNm
Display analogue
Release signalling acoustic; haptic
Trigger principle mechanical slip clutch
Connection format Bit holder 1/4 inch
Measurement technology mechanical
Torque fixed setting yes
Data can be recorded no
Setting the trigger value with adjustment scale
Feedback acoustic signal; triggering
Reversible reading cNm
Measurement process Torque
Adjustable trigger value adjustable
Standard DIN EN ISO 6789
Weight 310 g
Type of product Torque screwdriver

Identification & Classification

Article number 659100 120
EAN / GTIN 4067263117186
Manufacturer number 659100 120
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Ergonomically shaped power grip with easy-grip Haptoprene® surface ensures high transmission of force.
  • Clear and easy to read thanks to large numeric display.
  • Short 36° trigger distance with clearly audible and perceptible signal.
  • Trigger mechanism with 10 detent elements made of high-alloy tool steel with high wear resistance for a long service life.
  • The overload clutch (“Slipper”) ensures the set value is not exceeded.
  • Easy to use and easy to identify the locked and unlocked state by the orange signal ring on the rotary knob.
  • Bit holder (1/4 inch – D 6.3 / F 6.3) with quick release fastener. Fast bit changes with one hand.

Function:

On reaching the set torque value, the screwdriver can be felt and heard to trigger and is then again immediately ready for use. In the anti-clockwise direction of rotation: without torque function to loosen screw connections.

Standard:

Tested to DIN EN ISO 6789.

Accuracy:

±6 %.

Warning:

Intended use
  • For controlled tightening of nuts and bolts.
  • For right-handed use.
  • For work in industrial environments.
  • Only use if there is reliable stability and sufficient freedom of movement.
  • Keep the handle clean.
  • If dirty, clean before use.
  • Use only when it is technically in good condition and safe to operate.
  • Use only in combination with plug-in heads that are suitable in shape and design.
  • Have the wrench regularly calibrated and adjusted.

Reasonably foreseeable misuse
  • Avoid vibration, reverse movement, shaking, impacts.
  • Do not exceed maximum torque of torque screwdriver, plug-in head and screw attachment.
  • Do not use universal joint bit holders.
  • Do not use the wrench as an impact tool, do not throw it.
  • Not for use where there is exposure to intense heat, direct sunlight, naked flames or liquids.
  • Do not operate outdoors or in rooms with high atmospheric humidity.
  • Do not make any unauthorised modifications.
  • Do not mount components not in accordance with the specification.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart