{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 5 Nm | |
Direction of tightening | For right and left-hand tightening | |
Torque measuring accuracy | ±0.5 % | |
Standard | DIN EN ISO 6789 | |
Interface | USB interface | |
Resolution | 0.005 Nm | |
Measuring range | 0.5 Nm - 5 Nm | |
Display unit width | 147 mm | |
Display unit height | 79 mm | |
Display unit depth | 280 mm | |
Weight | 5 kg | |
Square socket | 3/8 in; 1/4 in | |
Hexagon socket | 5/16, 1/4, and 5/32 in | |
Power supply | solar-powered | |
Type of product | Torque testing device |
Article number | 654395 5 | |
Manufacturer number | TTT-300B5 |