{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 2273 | |
Width without rollers | 15 mm | |
all parts | hardened | |
Roller centre spacing | 200 mm | |
Height without rollers | 29.5 mm | |
Accuracy of the roller spacing | ±0.004 mm | |
Parallelism of the contact surface to the roller face | ±0.0025 mm | |
Type of product | Sine bar |
Article number | 483000 200 |