This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Eco toolholder, Form C1 axial, right hand 40 mm

Article no.: 319101 40

Product details

Technical Data

Shape C
Shank ⌀ D1 40 mm
h1 25 mm
h2 34 mm
b1 85 mm
b2 42.5 mm
Shank width b3 20.5 mm
h5 32.5 mm
h6 48 mm
l1 85 mm
Colour code for VDI shanks VDI 40
Type of product VDI tool arbor

Identification numbers & Classifications

Article number 319101 40

Description

Version:

  • Case-hardened HRC 58 ±2.
  • All functional faces ground.
  • With ball type coolant nozzles.

GARANT Eco – For use with normal clamping/screw-on toolholders, GARANT Eco − system grooving toolholders No. 273830273891 and GARANT Eco − parting-off toolholder No. 273651.

Application:

For plane cutting in.

Standard:

ISO 10889 / DIN 69880 / VDI 3425, sheet 2.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart