Spare clamping screw 8 mm

Article no.: 309900 8
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
465 pieces in stock

Product details

Technical Data

for chuck clamping ⌀ D1 8 mm
Thread size M8
Length 10 mm
Type of product Clamping screw

Identification numbers & Classifications

Article number 309900 8
EAN / GTIN 4045197274021

Description

Suitable for:

Side lock and Whistle Notch arbors.

Note:

Up to 20 mm clamping ⌀ with one, from 25 mm clamping ⌀ with 2 clamping screws.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    for chucks with clamping ⌀ D1 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart