• The item cannot be ordered due to missing prices.

FLASHPENTA PMN D-J/D-C inserts 3/32 mm

Article no.: 273581 3/32
  • Minimum order quantity 2 Piece
  • Order steps: 2 Piece

Product details

Technical Data

Main application UNI
Cutting conditions continuous
Chip breaker C
Cutting speed vc main application 60 m/min - 180 m/min
Corner radius R 0.2 mm
Grade IC908
Tolerance groove width w 0.03 mm
Tolerance corner radius R 0.03 mm
Feed f 0.06 mm/rev. - 0.22 mm/rev.
Series FLASHPENTA
Manufacturer's designation PMN D32-3C02 IC908
Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 273581 3/32
EAN / GTIN 7291075380613
Manufacturer number 3329278

Description

Version:

For parting off rods and hard materials, and for difficult applications. Chip breakers with a pronounced protective chamfer. Medium to high feed rates.

Suitable for:

Toolholder No. 273576273577.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart