SUMOCHAM drilling head FCP k7, IC908, ⌀ DC: 6mm

Article no.: 231790 6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
  • Minimum order quantity 2 Piece
  • Order steps: 2 Piece
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

⌀ DC (mm) Price per 1 Piece (incl. VAT)

Availability

  • Tool material: Carbide
  • Point angle: 140

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SUMOCHAM
⌀ D 6 mm
Type IC908
Tool material Carbide
Point angle 140 degrees
for base body size 6
Feed f in steel < 900 N/mm2 0.1 mm/rev.
Iscar item designation FCP 060 IC908
Number of changes/inserts 2
Coating TiAlN
Geometry FCP
Manufacturer's designation FCP 060 IC908
Type of product Drilling head for boring

Identification & Classification

Article number 231790 6
EAN / GTIN 7291075298338
Manufacturer number 3311613

Application Table

Steel < 500 N/mm²
P
100
Steel < 750 N/mm²
P
90
Steel < 900 N/mm²
P
100
Steel < 1100 N/mm²
P
70
Steel < 1400 N/mm²
P
55
Steel < 55 HRC
H
35
Steel < 60 HRC
H
35
TOOLOX 33
H
70
TOOLOX 44
H
60
INOX < 900 N/mm²
M
50
INOX > 900 N/mm²
M
50
Inconel
S
35
GG(G)
K
120
CuZn
N
155
Oil
 
wet maximum
 

Description

Version:

Vee ground drilling head for precise positioning and stable seating. Angled, radial stop surfaces for a significant increase in clamping force due to the cutting forces acting during machining. For productive drilling with high feed rates.
FCP
Main application ISO P and ISO K, secondary application ISO M. Flat head geometry with centring point. Advantageous for radial displacement and oblique material exit.

Note:

Cutting data applies for the base body 5×D. Drill pilot holes exclusively with drilling head of the same type – in particular for drilling heads FCP and QCP-2M. Please observe the application instructions for the base body. Cutting tolerance of the inserts: k7 (positive toleranced cutting edge diameter).
Designation convention: [type] [⌀ DC]-[addition] [cutting material]
Examples:
No. 231740 6.5 ICP 065 IC908
No. 231742 18.5 ICP 185-2M IC908
No. 231745 18.5 HCP 185-IQ IC908
The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart