SPMT 1806 EDER-NB3P ST1400

Article no.: 224023 ST1400
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    €39.89 / Piece
  • from 10 Piece
    €33.25 / Piece
on request
Subsequent delivery
0 pieces in stock

Product details

Technical Data

ISO code indexable insert SPMT 1806 EDER-NB3P
Type ST1400
Grade PR1230
Tool material Carbide
Feed fz per tooth 0.06 - 0.15 mm
Application soft-cutting
Number of changes/inserts 4
Insert thickness E 6.35 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 224023 ST1400
EAN / GTIN 4960664609659
Manufacturer number TKC05461

Application Table

Steel < 500 N/mm²
P
200
Steel < 750 N/mm²
P
180
Steel < 900 N/mm²
P
180
Steel < 1100 N/mm²
P
160
Steel < 1400 N/mm²
P
160
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Special indexable insert geometry ensures reduced cutting forces and improved chip breaking. All types with wiper cutters for high feed rates.

Application:

NB2P / NB3P: For reduced cutting forces. Specially for large overhangs and thin workpieces.

Note:

The milling cutters are alternately equipped with equal numbers of indexable inserts of forms NB2 and NB3. Comply with the assignment instructions on the cutter.
Standard application values for ae = 1×D.

Downloads & documents

Compare with similar products

This article


Recommendations


SPMT 1806 EDER-NB3P  ST1400

SPMT 1806 EDER-NB3P ST1400

on request
Subsequent delivery
0 pieces in stock
from 1  Pieces
€39.89
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
€33.25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 411 pieces in stock
from 1  Pieces
€14.97
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
€12.48
plus VAT at the current rate Prices plus delivery costs
on request
In stock
11 083 pieces in stock
from 1  Pieces
€13.39
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
€11.16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 443 pieces in stock
from 1  Pieces
€16.84
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
€14.03
plus VAT at the current rate Prices plus delivery costs
on request
In stock
693 pieces in stock
from 1  Pieces
€27.60
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
€23.00
plus VAT at the current rate Prices plus delivery costs
on request
In stock
687 pieces in stock
from 1  Pieces
€27.88
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
€23.23
plus VAT at the current rate Prices plus delivery costs
on request
In stock
485 pieces in stock
from 1  Pieces
€28.01
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
€23.35
plus VAT at the current rate Prices plus delivery costs
on request
In stock
493 pieces in stock
from 1  Pieces
€34.36
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
€28.64
plus VAT at the current rate Prices plus delivery costs
Number of changes/inserts 4 4 4 4 4 4 4 4
ISO code indexable insert SPMT 1806 EDER-NB3P SEKN 1203 AFTN SECN 1203 AFSN SDHX 0903 AFTN SNHX 1102 SNHX 1103 SNHX 1103 SNHX 1207
Insert thickness E 6.35 3.18 3.18 3.18 2.38 3.18 3.2 7.94
Tool material Carbide Carbide Carbide Carbide Carbide Carbide Carbide Carbide
Type ST1400 ST1400 ST1400 ST1400 ST1400 ST1400 ST1400 ST1400
Feed fz per tooth 0.06 - 0.15 0.19 0.19 0.14 0.13 0.13 0.13 0.13
Type of product Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart