Indexable insert for milling X.LT...ER-D41, for high feed rate milling cutter, KCMP30

Article no.: 221922 06
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    €23.46 / 1 Piece
  • from 10 Piece
    €19.55 / 1 Piece
on request
In stock
50 pieces in stock

Select article variation and quantity

Indexable insert size (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert XPLT060308-ER-D41
Indexable insert size 06
Type ST1400
Corner radius 0.8 mm
Type KCMP30
Tool material Carbide
Programming radius at ap max 1.37 mm
Feed fz per tooth 0.2 mm - 2.5 mm
Number of changes/inserts 4
Type of product Indexable insert for milling

Identification & Classification

Article number 221922 06
Manufacturer/responsible person Kennametal Deutschland GmbH, Raiffeisenstraße 10, 61191 ROSBACH VOR DER HÖHE, Germany, www.kennametal.com

Application Table

Steel < 500 N/mm²
P
340
Steel < 750 N/mm²
P
260
Steel < 900 N/mm²
P
210
Steel < 1100 N/mm²
P
180
Steel < 1400 N/mm²
P
155
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Particularly thick indexable inserts with ground wiper chamfer.

Note:

Standard application values for ae = 0.3×D.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart