{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | Softcut® | |
| Cutting edge ⌀ DC | 52 mm | |
| Number of cutting edges Z | 6 | |
| Shank type | with bore | |
| Setting angle κ | 90 degrees | |
| Milling application | Ramping; Circular milling; Ramping; Plunging | |
| Spacing of the cutters | unequal spacing | |
| Through-coolant | yes | |
| Machining strategy | MTC | |
| Tool exchange | PowerCard | |
| Overall length Ltot | 40 mm | |
| Mounting bore ⌀ | 22 mm | |
| ⌀ D3 | 40.8 mm | |
| Circular interpolation milling ⌀ Dmin | 92.8 mm | |
| Circular interpolation milling ⌀ Dmax | 101.3 mm | |
| Circular interpolation milling ap | 2.9 mm | |
| Ramping angle αmax | 1.2 degrees | |
| Ramping length L for αmax | 21.5 mm | |
| suitable indexable insert | AO.T1104 | |
| Set of insert screws | 219799 10 (8IP; 1.5 Nm) | |
| Type of product | Indexable end mill |
| Article number | 215411 52/6 | |
| EAN / GTIN | 4069515038928 | |
| Manufacturer number | 215411 52/6 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |