Sandals black VD 711 ESD, S1 NB, EU shoe size: 38

Article no.: 092613 38
New product
Price per 1 Pair
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

EU shoe size Price per 1 Pair (incl. VAT)

Availability

  • Protection class: S1
  • Material of protective toe-cap: Aluminium
  • Standard: Inlay type-tested according to DGUV regulation 191
  • Characteristics: Vario® damping
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series VD
Gender Gentlemen’s
Protection class S1
Material of protective toe-cap Aluminium
Standard Inlay type-tested according to DGUV regulation 191
Characteristics Vario® damping
electrostatic characteristic EGB/ESD
EU shoe size 38
Colour black
Type of product Safety sandals

Identification & Classification

Article number 092613 38
EAN / GTIN 4044348753194
Manufacturer number VD 711 ESD NB 38
Manufacturer/responsible person Louis Steitz Secura GmbH & Co. KG, Vorstadt 40, 67292 KIRCHHEIMBOLANDEN, Germany, www.steitzsecura.de

Description

Version:

Safety sandals from the VARIO DYNAMICS family with hook-and-loop fastener and upper made of open-cell functional textile. With SECURA VARIO® heel shock absorption.
  • Breathable functional lining.
  • Safety reflectors.
  • Real leather insole.
  • TPU Athletics ESD outer sole, silver grey.
  • ERGO-SOFT ESD comfort mid-sole inlay.
  • Protection against electrostatic discharge (ESD).

Standard:

EN ISO 20345:2022 S1 SR
Inlay provision design type tested to DGUV regulations 191.

Note:

Wide version XB, see No. 092614.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart