{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Unisex | |
Fabric composition | 100% polyester | |
Material weight / fabric density | 260 g/m2 | |
Clothing standard | Oeko-Tex Standard 100 | |
Washing | 40 °C coloureds | |
Colour | dark navy blue / black | |
Unisex size | L | |
Type of product | Sweatshirt jacket |
Article number | 090333 L | |
EAN / GTIN | 7330509644461 | |
Manufacturer number | 336325268699L |