Li-ion system L12 AB12

Article no.: 073825 AB12
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock

Product details

Technical Data

Manufacturer's designation L1220
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery capacity 2 Ah
Battery voltage 12 V
suitable for LL 1230
Type of product Cordless

Identification numbers & Classifications

Article number 073825 AB12
EAN / GTIN 4002395378265
Manufacturer number 4932430165

Description

Suitable for:

Compact screwdriver BS12C2.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart