{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
electrostatic characteristic | EGB/ESD | |
Height | 71 mm | |
Width | 75 mm | |
Depth | 150 mm | |
suitable for drawer front height | ≥ 100 mm | |
Colour | black | |
Type of product | Small parts storage bins |
Article number | 972310 71/2 |