Sector first aid case 2

Article no.: 098531 2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
  • Labelling of hazardous substances: GHS02: Flame; GHS02: Flame

Product details

Technical Data

Version 2
Labelling of hazardous substances GHS02: Flame; GHS02: Flame
Standard DIN 13157
Application range Electrical work
Type of product First Aid box

Identification numbers & Classifications

Article number 098531 2
EAN / GTIN 4250108800361
Manufacturer number 0360113

Description

Version:

First-aid case, filled to DIN 13157 plus special contents for occupation-specific requirements in dustproof and waterproof ABS case including wall bracket. High-quality sterile bandages with use-by date 20 years.
Electrical systems, Air-Vita® Bi-Protect breathing mask, oculavNit® immediate washing out of eyes and skin, cooling spray, wound cleaning kit, tourniquet pack, aluderm® quick first aid, aluderm® face mask, aluderm® aluminium plaster kit, immediate cold compress, and gauze bandage size 4.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart