Warning sign Warning of low temperature 02200

Article no.: 099221 02200
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
0 pieces in stock

Product details

Technical Data

Material Unplasticised PVC plastic
Delivery type pieces
Contents 1
Side length 200 mm
Type of product Warning signs

Identification numbers & Classifications

Article number 099221 02200
EAN / GTIN 4061466062809
Manufacturer number K160.04.250

Description

Standard:

ASR A1.3; ISO 7010

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart