Fire safety sign Fire protection door, Type: 11150

Article no.: 099407 11150
plus VAT at the current rate Prices plus delivery costs
on request
In stock
45 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material Aluminium
Light characteristics long-lasting luminescence
Delivery type pieces
Contents 1
Length 150 mm
Height 150 mm
Type of product Fire safety signs

Identification numbers & Classifications

Article number 099407 11150
EAN / GTIN 4061466026955
Manufacturer number AN100.02.228

Description

Standard:

ISO 7010

Note:

These signs are also available in a thinner film version (self-adhesive, thickness 0.1 mm). The fire safety signs correspond to the old standard (until March 2022) of the technical regulations ASR A1.3 and ASR A2.3.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart