Safety harness R2 Revolution Comfort L/XL

Article no.: 098180 L/XL
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 pieces in stock

Product details

Technical Data

Manufacturer's designation R2 Revolution
Manufacturer’s size L / XL
Weight 1.9 kg
Standard EN 361
Type of product Safety harness

Identification numbers & Classifications

Article number 098180 L/XL
EAN / GTIN 3660681034823
Manufacturer number 1014237

Description

Version:

Resilient DuraFlex® two-point safety harness with breathable back padding and D-ring. Completely adjustable, automatic quick-release fasteners. With attachment points for tools.
R2 Revolution Comfort – safety harness with back cushion is quick to put on. Elastic straps for added wearing comfort. Attachment eyes on the back and chest area. Cam buckles for quick adjustment.

Standard:

EN 361

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart