This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Safety boot, black DUNLOP ACIFORT HEAVY DUTY FULL SAFETY, S5 40

Article no.: 092922 40

Product details

Technical Data

Series Acifort
Gender Gentlemen’s
Protection class S5
Material of protective toe-cap Steel
Puncture resistance Steel
Colour black
EU shoe size 40
Type of product Rubber boots

Identification numbers & Classifications

Article number 092922 40
EAN / GTIN 8713197347118
Manufacturer number A442031 GR. 40

Description

Version:

High-quality safety boots, very comfortable to wear and very durable.
  • Anti-static version.
  • 100 % waterproof.
  • Steel toecap and midsole.
  • Non-slip and oil-resistant sole with energy-absorbent properties.
  • High resistance to chemicals, oils and greases.

ACIFORT HEAVY DUTY FULL SAFETY boots, for demanding tasks with bootleg resistant to wear and tear. Outstanding grip due to SRA-certified outer sole. Comfortable to wear so suitable for everyday use. With additional ankle protection.
  • Acifort® uppers.
  • Acifort® sole, black.
  • Vibration damping in the heel area.

Practical and durable industrial boot with very high chemical resistance and high uppers.

Application:

Industry

Standard:

EN ISO 20345:2011 S5 SRA

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    EU shoe size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart