Article no.: 218110

Thread milling head Weldon shank

Brand: GARANT
Through-coolant yes
Application for type of drilling for blind holes and through holes
Cutting direction left-hand and right-hand

All product information:

on request
In stock
23 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Unit price
from 
€196.65
plus VAT at the current rate Prices plus delivery costs
Add to shopping list Share product
Tuev Logo

Description

Application:

  • For large and deep threads.
  • For parallel internal threads; other inserts and carriers available on request.
  • For threads in through holes and blind holes.
  • For universal use on left-hand and right-hand threads.
  • Low cutting pressure.

Technical Data

Application for type of drilling
for blind holes and through holes
Cutting direction
left-hand and right-hand
Shank type
Weldon shank
Through-coolant
yes
Type of product
thread milling cutter

Share this product

or copy this link

To shopping cart