• Dear customers,
    we have updated the product sections Hand Tools, Power Tools, Factory Equipment and Chemical Products for you. Please check your category filters, as changes had to be made here.
Article no.: 218416

Side / parting off milling cutter with thread Steel width ap= 1.5 mm

Brand: GARANT

All product information:

on request
In stock
5 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Unit price
from 
€688.85
plus VAT at the current rate Prices plus delivery costs
Add to shopping list Share product
Tuev Logo

Description

Version:

High-performance parting-off milling cutter system with choice of either collar and low-cost steel blade or collar and high-precision temperature-resistant HSS blade.
Specially for use in deep cavities.

Application:

For slitting and parting off milling. For high repetition accuracy in series production it is preferable to use the HSS blade.

Attention:

Please order the assembly key No. 279940 1 separately. See catalogue page 758.

Note:

Side and parting-off milling cutters available up to ⌀ D = 200 mm.

Technical Data

Width ap
1.5 mm
Shank type
with thread
Tool material
HSS
Through-coolant
no
Type of product
Side milling cutter

Share this product

or copy this link

To shopping cart