• The item cannot be ordered due to missing prices.

TANGGRIP TNF-IQ inserts 3/0,3 mm

Article no.: 274222 3/0,3
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Product details

Technical Data

Tool material Carbide
Main application P
Cutting conditions slightly interrupted
Chip breaker P
Cutting speed vc main application 80 m/min - 150 m/min
Groove width w 3 mm
Corner radius R 0.3 mm
Grade IC808
Tolerance groove width w 0.05 mm
Feed f 0.1 mm/rev. - 0.15 mm/rev.
Number of changes/inserts 1
Indexable insert profile neutral
Series TANG-GRIP
Finishing/roughing assignment Finishing
Manufacturer's designation TNF 3P-IQ IC808
Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 274222 3/0,3
EAN / GTIN 7291075326161
Manufacturer number 6200476

Description

Version:

Positive chip breaker. Soft-cutting. Optimal chip control and chip evacuation. Low to medium feed rates.

Application:

For face grooving.

Suitable for:

Blade No. 274202274205.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart