Slot-head screwdriver, non-sparking 3 mm

Article no.: 759720 3
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
43 pieces in stock

Product details

Technical Data

Blade width b 3 mm
Blade length 60 mm
overall length 150 mm
Drive profile Slot-head screwdriver
Type of product Screwdrivers

Identification numbers & Classifications

Article number 759720 3
EAN / GTIN 7630027454055
Manufacturer number GF0306B

Description

Version:

Special Ampco alloy, corrosion-resistant and anti-magnetic.

Material:

Copper-beryllium.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Blade width b (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart