{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
overall length | 100 mm | |
Blade length | 73.7 mm | |
Number of functions | 17 | |
Weight | 241 g | |
Material of the tool | 420 series stainless steel | |
for one-handed use | yes | |
Type of product | Tool Multifunction |
Article number |
846170 WAVE
Copy |
|
EAN / GTIN |
37447097782
Copy |
|
Manufacturer/responsible person | Ledlenser GmbH & Co. KG, Kronenstraße 5-7, 42699 SOLINGEN, Germany, www.ledlenser.com |