{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
overall length | 75 mm | |
Blade length | 40.6 mm | |
Number of functions | 6 | |
Weight | 41 g | |
Material of twist handle | fibreglass-reinforced nylon | |
Material of the tool | 420 series stainless steel | |
for one-handed use | yes | |
Type of product | Tool Multifunction |
Article number |
846170 STYLECS
Copy |
|
Manufacturer number |
831245
Copy |
|
Manufacturer/responsible person | Leatherman Europe GmbH, Holterkamp 16, 40880 RATINGEN, Germany, www.leatherman.com |