{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tool material | Carbide | |
Blade ⌀ D | 150 mm | |
Bore ⌀ | 20 mm | |
Suitable for material | wood | |
Number of teeth | 34 | |
Type of product | Circular saw blade |
Article number | 078212 150X20T34 | |
Manufacturer number | 48404215 |