Bench grinding wheel D×T×H (mm) NK60

Article no.: 596610 NK60
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
  • Grinding process: Bench grinder
  • Grinding medium code: A
  • Shape: 5

Product details

Technical Data

Grinding process Bench grinder
Grinding media Grey-blue Aluminium Oxide
Grinding medium code A
Grit 60
Grit designation medium
Specification Grey-blue standard aluminium oxide, hardness grade M
Reducing ring inner ⌀ 51 mm; 40 mm
Shape 5
Disc ⌀ D 300 mm
Disc thickness T 40 mm
Bore ⌀ H 76 mm
maximum circumferential speed 40 m/s
Type of product Grinding wheel for off-hand grinders

Identification numbers & Classifications

Article number 596610 NK60
EAN / GTIN 9003170014151
Manufacturer number 34035701

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Stone
 
Uni
 
dry
 

Description

Version:

Shape 5 with single-sided recess 125×20 mm.
High-quality long-lasting bench grinder wheels in ceramic bonding. Very low radial and axial run-out, maximum cutting speed 40 m/s. For general use on double-ended bench grinding machines for deburring, sharpening and resharpening tools.

Application:

For construction steels and low-alloy steels and also grey cast iron.

Specification:

Grey-blue standard aluminium oxide, hardness grade M

Supplied with:

Reducing ring set for the indicated bores.

Note:

For compact deburring wheels see No. 568725 ff.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart