This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Lifting magnet LM 125 kg

Article no.: 085992 125
  • Test certificate: Manufacturer’s test certificate

Product details

Technical Data

Test certificate Manufacturer’s test certificate
maximum ⌀ round 250 mm
maximum length flat 1,500 mm
minimum material wall thickness, flat 20 mm
minimum material wall thickness, round 13 mm
Dimension A 110 mm
Dimension B 150 mm
Dimension C 76 mm
Dimension D 62 mm
Dimension E 54 mm
Dimension F 150 mm
Dimension G 26 mm
maximum lifting capacity flat 125 kg
maximum lifting capacity round 50 kg
Weight 4.5 kg
Type of product Lifting magnet

Identification numbers & Classifications

Article number 085992 125
Manufacturer number LM0125

Description

Version:

Compact, robust design with neodymium permanent magnets. Optimum performance even with large air gaps, no stray fields. Certified break-away force (see test certificate).
Sturdy and compact lifting magnet with low overall weight and with safety-locking mechanism. Ergonomic clamping lever permits easy action on/off switching.

Application:

For safe handling and transporting of flat and round materials (No. 085990; 085992; 085995) or of thin flat materials (No. 085985).
For steel or cast iron parts, plates, rods or pipes. For use in warehouses, foundries / steelworks, storage of steel, tool-making, and production areas.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart