Jigsaw blades set T102D

Article no.: 588525 T102D
Set price 5 Piece (2,32 € / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
118 pieces in stock
  • optimised for material: Polypropylene (PP), Polyethylene (PE)
  • Worktop thickness (plastic): 5-30
  • Type of cutting: straight cutting (fine)

Product details

Technical Data

Saw blade material HCS
Tooth pitch 4.0 mm
Blade length 100 mm
Designation T102D
Suitability _T102D
optimised for material Polypropylene (PP), Polyethylene (PE)
Worktop thickness (plastic) 5-30 mm
Type of cutting straight cutting (fine)
Number of blades 5
Type of product Jigsaw blade

Identification numbers & Classifications

Article number 588525 T102D
EAN / GTIN 3165140691482
Manufacturer number 2608667444

Description

Version:

Jigsaw blades with optimised tooth geometry for clean cutting in plastic. For mounting on a single-cam shank.
For polypropylene (PP) and polyethylene (PE), no melting and welding back together.

Supplied with:

5-piece

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Designation Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart