Base fascia, front, Type: 800

Article no.: 958737 800
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

Type Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 0.9 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 150 mm
Width 800 mm
suitable for garment locker width 800 mm
Base fascia version in front, at rear
Base fascia fastening bolting to the sub-frame feet
Type of product Base fascia

Identification numbers & Classifications

Article number 958737 800
EAN / GTIN 4045197684417
Manufacturer number 958737 800

Description

Version:

Cladding plate of 0.9 mm sheet metal for bolting to the base of the garment lockers.
Only for closing off garment lockers to the front.

Suitable for:

Garment lockers No. 958710958735 and No. 949011949018.

Colour:

Light grey RAL 7035 powder-coated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart