{{ name }}
Número de artículo {{ combinedCodeWithHighlight }}
Código del artículo:
EAN / GTIN:
Número del fabricante:
N.º de cat.:
| Number of batteries contained | 1 pcs. | |
| Type of battery | lithium (Li) | |
| International size | button cell (CR2032) | |
| IP index of protection | IP65 | |
| Packaging | wallet | |
| Power supply | battery-powered | |
| Distance from measuring face to blind hole (a) | 0.5 mm | |
| With setting ring | yes | |
| With extension | yes | |
| Standard measuring depth | 79 mm | |
| With measuring heads | yes | |
| Reading, millimetre | 0.001 mm | |
| Interface | Digimatic | |
| Preset function | sí | |
| Changeover between relative and absolute measurement | sí | |
| Standardmesstiefe | 79 mm | |
| Index of protection / protection class | IP degree of protection | |
| Type of product | Quick bore gauge | |
| Spindle pitch | 1.5 mm | |
| Ratchet | sí | |
| Locking / clamping lever | sí | |
| Unit for reading | millimetre | |
| Measurement technology | digital | |
| Measuring face version | spherical measuring surface | |
| Measuring face surface | carbide tipped | |
| Error limit | 5 µm | |
| Measurement deviation E MPE | 5 µm | |
| Number of micrometers | 1 pcs. | |
| Min. measuring range | 50 mm | |
| Measuring range max | 60 mm | |
| Can be calibrated | sí |
| Número de artículo | 428931 50-60 | |
| EAN / GTIN | 4059192064891 | |
| Número del fabricante | 4191214 | |
| Fabricante/responsable | MAHR GmbH, Carl-Mahr-Straße 1, 37073 Göttingen, Deutschland, www.mahr.de |