Descrizione:
Punte in Metallo Duro ,Diametro connessione macchina (DCONMS) 0.437″ ,Coolant Supply Property (CSP) Coolant Thru ,Cutting Direction (HAND) Right Hand ,Drill Bit Size / Cutting Diameter (DC) 0.406″ ,Drill Bit Size / Cutting Diameter (DC) - Inch 0.406″ ,Flute Count (NOF) 2 ,Length Chip Flute (LCF) 2.6″ ,Overall Length (OAL) 4.37″ ,Lunghezza utile (LU) 2.09″
Proprietà:
- Connection Code Machine Side (CCMS): Cylindrical
- Diametro connessione macchina (DCONMS): 0.437″
- Coolant Supply Property (CSP): Coolant Thru
- Cutting Direction (HAND): Right Hand
- Decimale Equivalente: 0.406″
- Drill Bit Size / Cutting Diameter (DC): 0.406″
- Drill Bit Size / Cutting Diameter (DC): - Inch 0.406″
- Flute Count (NOF): 2
- Length Chip Flute (LCF): 2.6″
- Number of Teeth: 2
- Overall Length (OAL): 4.37″
- Lunghezza stelo (LS): 1.67″
- Tipo di Stelo: Round
- Lunghezza utile (LU): 2.09″