Descrizione:
Punte in Metallo Duro ,Diametro connessione macchina (DCONMS) 0.312″ ,Coolant Supply Property (CSP) Coolant Thru ,Cutting Direction (HAND) Right Hand ,Drill Bit Size / Cutting Diameter (DC) 0.296″ ,Drill Bit Size / Cutting Diameter (DC) - Inch 0.296″ ,Flute Count (NOF) 2 ,Length Chip Flute (LCF) 1.46″ ,Overall Length (OAL) 3.06″ ,Lunghezza utile (LU) 1.07″
Proprietà:
- Connection Code Machine Side (CCMS): Cylindrical
- Diametro connessione macchina (DCONMS): 0.312″
- Coolant Supply Property (CSP): Coolant Thru
- Cutting Direction (HAND): Right Hand
- Decimale Equivalente: 0.296″
- Drill Bit Size / Cutting Diameter (DC): 0.296″
- Drill Bit Size / Cutting Diameter (DC): - Inch 0.296″
- Flute Count (NOF): 2
- Length Chip Flute (LCF): 1.46″
- Number of Teeth: 2
- Overall Length (OAL): 3.06″
- Lunghezza stelo (LS): 1.52″
- Tipo di Stelo: Round
- Lunghezza utile (LU): 1.07″