Descrizione:
Punte in Metallo Duro ,Diametro connessione macchina (DCONMS) 0.687″ ,Coolant Supply Property (CSP) External ,Cutting Direction (HAND) Right Hand ,Drill Bit Size / Cutting Diameter (DC) 0.656″ ,Drill Bit Size / Cutting Diameter (DC) - Inch 0.656″ ,Flute Count (NOF) 2 ,Length Chip Flute (LCF) 3.62″ ,Length Group 5xD ,Length Group 5xD ,Overall Length (OAL) 5.63″ ,Lunghezza utile (LU) 2.87″
Proprietà:
- Connection Code Machine Side (CCMS): Cylindrical
- Diametro connessione macchina (DCONMS): 0.687″
- Coolant Supply Property (CSP): External
- Cutting Direction (HAND): Right Hand
- Decimale Equivalente: 0.656″
- Drill Bit Size / Cutting Diameter (DC): 0.656″
- Drill Bit Size / Cutting Diameter (DC): - Inch 0.656″
- Flute Count (NOF): 2
- Length Chip Flute (LCF): 3.62″
- Length Group: 5xD
- Number of Teeth: 2
- Overall Length (OAL): 5.63″
- Shank Diameter Tolerance (TCDMM): h6
- Lunghezza stelo (LS): 1.91″
- Tipo di Stelo: Round
- Lunghezza utile (LU): 2.87″