Descrizione:
Punte in Metallo Duro ,Diametro connessione macchina (DCONMS) 1/2″ ,Coolant Supply Property (CSP) Coolant Thru ,Cutting Direction (HAND) Right Hand ,Drill Bit Size / Cutting Diameter (DC) 0.468″ ,Drill Bit Size / Cutting Diameter (DC) - Inch 0.468″ ,Flute Count (NOF) 2 ,Length Chip Flute (LCF) 1.85″ ,Length Group 3xD ,Length Group 3xD ,Overall Length (OAL) 3.74″ ,Lunghezza utile (LU) 1.34″
Proprietà:
- Connection Code Machine Side (CCMS): Cylindrical
- Diametro connessione macchina (DCONMS): 1/2″
- Coolant Supply Property (CSP): Coolant Thru
- Cutting Direction (HAND): Right Hand
- Decimale Equivalente: 0.468″
- Drill Bit Size / Cutting Diameter (DC): 0.468″
- Drill Bit Size / Cutting Diameter (DC): - Inch 0.468″
- Flute Count (NOF): 2
- Length Chip Flute (LCF): 1.85″
- Length Group: 3xD
- Number of Teeth: 2
- Overall Length (OAL): 3.74″
- Shank Diameter Tolerance (TCDMM): h6
- Lunghezza stelo (LS): 1.79″
- Tipo di Stelo: Round
- Lunghezza utile (LU): 1.34″