2-piece lashing strap with ratchet and end hook, Length: 6m

Article no.: 086120 6
(BGN 9.82 / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
254 pieces in stock

Select article variation and quantity

Length (m) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 6 m
Strap width 35 mm
Pre-load force when tightened manually (50 daN) 150 daN
maximum lashing force LC 1,000 daN
Standard EN12195-2
Type of product STRAP, SAFETY

Identification numbers & Classifications

Article number 086120 6
EAN / GTIN 4025092360258
Manufacturer number ZGR-35-1000 2-tlg L=6m

Description

Version:

Extra-strong low-stretch polyester straps with durable PU coating (EN 12195-2). Strong, corrosion−resistant ratchet and end hooks, easy to use.

Application:

For lashing down, securing, and holding together components in the workshop and during transport.

Note:

Lashing straps are not colour-coded. Colours may vary.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart