Saw blade, bi-metal HSS, 5 pieces, Saw blade ⌀: 85mm

Article no.: 077839 85
Set price 5 Piece (BGN 90.68 / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
20 pieces in stock

Select article variation and quantity

Saw blade ⌀ (mm) Unit price incl. VAT
  • Material: Sheet metal up to 1mm, plastics, GRP, wood, sealant, non-ferrous metals

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Contents 5
Material Sheet metal up to 1mm, plastics, GRP, wood, sealant, non-ferrous metals
for material Sheet metal up to 1mm, plastics, GRP, wood, sealant, non-ferrous metals
Toolholder SL
Saw blade ⌀ 85 mm
Type of product Saw blade

Identification numbers & Classifications

Article number 077839 85
EAN / GTIN 4014586389547
Manufacturer number 63502174230

Description

Suitable for:

All FEIN multi-tools and all other popular multi-tools on the market.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart