Blind hole magnet, Magnet ⌀: 1,6mm

Article no.: 081640 1,6
plus VAT at the current rate Prices plus delivery costs
on request
In stock
21 pieces in stock

Select article variation and quantity

Magnet ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Overall length 65 mm
Magnet ⌀ 1.6 mm
Length of the magnet 30 mm
Type of product Magnetic retrievers

Identification numbers & Classifications

Article number 081640 1,6
EAN / GTIN 4260131234804
Manufacturer number 420/01

Description

Version:

Chrome-plated metal sleeve with permanent magnet. Rigid shank.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart