Cylinder padlock standard quality individual keys, Body ⌀: 30mm

Article no.: 085860 30
plus VAT at the current rate Prices plus delivery costs
on request
In stock
606 pieces in stock

Select article variation and quantity

Body ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Body ⌀ 30 mm
Hoop ⌀ 5 mm
Material of the housing Brass
Material of the band Steel
Locking individual keys
compatible with integrated locking systems no
suitable for lock barrels no
Hoop hardened yes
Number of locks 1
Number of keys 2
Type of product Padlock

Identification numbers & Classifications

Article number 085860 30
EAN / GTIN 4003482030004
Manufacturer number 222/30

Description

Version:

Solid brass bodies with hardened steel shackle.

Function:

Individual keys means each key can open and close only one lock or cylinder, i.e. the key is unique.

Supplied with:

Padlock with 2 keys.

Downloads & documents

Compare with similar products

This article


Recommendations


Cylinder padlock standard quality individual keys, Body ⌀: 30mm

Cylinder padlock standard quality individual keys, Body ⌀: 30mm

on request
In stock
606 pieces in stock
BGN 15.53
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7,970 pieces in stock
BGN 11.58
plus VAT at the current rate Prices plus delivery costs
Number of keys 2 3
Hoop hardened yes yes
Body ⌀ 30 mm 30 mm
compatible with integrated locking systems no no
Locking individual keys individual keys
Number of locks 1 1
Type of product Padlock Padlock

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart