Roughing shell end mill NR, uncoated, ⌀×width js16: 40X32mm

Article no.: 182200 40X32
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock

Select article variation and quantity

⌀×width js16 (mm) Unit price incl. VAT
  • Tool material: HSS Co 5
  • Standard: DIN 1880 T1
  • Milling profile: NR
  • Tolerance nominal ⌀: js16
  • Shell end mill arbor: With drive keyway

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 40 mm
Overall height 32 mm
Coating uncoated
Tool material HSS Co 5
Standard DIN 1880 T1
Milling profile NR
Tolerance nominal ⌀ js16
Shell end mill arbor With drive keyway
Helix angle 27 degrees
Direction of infeed horizontal and oblique
Bore ⌀ H7 16 mm
No. of teeth Z 6
Feed fz for side milling in steel < 750 N/mm2 0.07 mm
Through-coolant no
Corner chamfer angle 90 degrees
Colour ring without
Shank type with bore
Type of product Cylindrical milling cutter

Identification numbers & Classifications

Article number 182200 40X32
EAN / GTIN 4045197096739
Manufacturer number 182200 40X32

Application Table

Steel < 500 N/mm²
P
30
Steel < 750 N/mm²
P
28
Steel < 900 N/mm²
P
25
INOX < 900 N/mm²
M
20
INOX > 900 N/mm²
M
18
CuZn
N
45
Uni
 
wet maximum
 

Description

Version:

Relief ground profile. Wide lands permit frequent regrinding without losing the profile.

Note:

fz for ae = 0.5 - 1×D.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart