{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Material thickness | 1.2 mm | |
| Colour selection | RAL 9002, 7035, 7016, 5012, 5005 | |
| Width | 232 mm | |
| Depth | 135 mm | |
| Number of tool sockets | 8 | |
| Axial spacing A | 55 mm | |
| for tool shanks | VDI 20 | |
| Application range | CNC workbench | |
| Type of product | Interchangeable module |
| Article number | 970510 VDI20 | |
| EAN / GTIN | 4045197378194 | |
| Manufacturer number | 970510 VDI20 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |