This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Multifix rail for walls and worktops, Width: 440mm

Article no.: 962950 440

Select article variation and quantity

Width (mm) Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Multifix rail
Height 90 mm
Width 440 mm
Usable width 434 mm
Safe working load 20 kg
Weight 1 kg
Type of product Multifix rail

Identification & Classification

Article number 962950 440
Manufacturer number 962950 440
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Multi-function rail of aluminium. The GARANT Vario base holder No. 963142 allows you to mount the rail at angles from 0 - 45° (angular registration) at any desired point. For use with GARANT easyFix hooks and holders, open storage bins, magnetic holders and Shadowboards, together with lighting unit No. 923680 (from size 940). You can increase the load capacity of the Multifix rail by fitting further Vario base holders No. 963142 for each additional 10 kg (up to a maximum of 50 kg).

Suitable for:

Screw attachment on to concrete or wooden walls, sheet metal and worktops.

Supplied with:

Supplied with two Vario base holders item No. 963142

Note:

Narrow version hook and holder suitable to only a limited extent.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart