This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Support leg with 2×250 V and 1×AIR, Height 800 mm, Depth: 660mm

Article no.: 933704 660

Select article variation and quantity

Depth (mm) Price per Piece (incl. VAT)

Availability

  • Colour selection: RAL 9002, 7035, 7016, 5012, 5005

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Colour selection RAL 9002, 7035, 7016, 5012, 5005
Height 800 mm
Width 80 mm
Depth 660 mm
clear width 580 mm
Power supply Mains operated
suitable for worktop depth 700 mm
Type of product Power module

Identification & Classification

Article number 933704 660
EAN / GTIN 4045197678058
Manufacturer number 933704 660
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Of folded sheet steel, with cross bracing. With 2 threads M10 for optional fitting of height adjustment screws No. 930100 size M10.
With two light-current sockets (250 V) fully wired and one quick-release compressed air socket supplied loose.

Colour:

Light grey RAL 7035 powder-coated.

Note:

No additional modules can be fitted.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart