This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Workbench, 1 support / 1 drawer unit with beech marine ply workbench top, Worktop length mm / model: 1500/6

Article no.: 933435 1500/6

Select article variation and quantity

Worktop length mm / model Price per Piece (incl. VAT)

Availability

  • Workbench height: 850
  • Drawer/pull-out shelf load capacity: 75
  • Workbench/desk load capacity - maximum distributed load (on wood): 1,000
  • Insert thickness: 50
  • Drawer runner extension (partial/full extension): 100

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Workbench height 850 mm
Drawer/pull-out shelf load capacity 75 kg
Workbench/desk load capacity - maximum distributed load (on wood) 1,000 kg
Insert thickness 50 mm
Drawer runner extension (partial/full extension) 100 %
Drawer runner extension Anti-tilt lock
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7016, 5012, 5005
Safety certificate GS TÜV Süd
Series KOMBI
Height 850 mm
Worktop length 1,500 mm
Worktop depth 800 mm
Worktop thickness 50 mm
Drawer body height 800 mm
Drawer body width 565 mm
Drawer body depth 725 mm
Drawer body depth in units 36 E
Drawer usable width 459 mm
Drawer usable depth 612 mm
Number of drawers 6
Material of worktop Beech marine ply
Surface worktop clear varnished
Workbench for installation in a row yes – can be installed in a row, since the frame or support is flush with the end of the worktop
Weight 145 kg
Type of product Workbench

Identification & Classification

Article number 933435 1500/6
Manufacturer number 933435 1500/6
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Worktop 50 mm thick. Drawer unit 27×36 units of sheet steel, precision manufactured. Central locking system with cylinder lock and 2 keys. Drawers of sheet steel fitted with ball-bearing runners. Slotted walls allow multiple divisions within a drawer. Support legs of folded sheet steel (80 mm wide).
Worktop of beech marine ply, with waterproof glue. Finished with clear UV varnish.
Drawer unit 27×36 units with full extension drawers.

Application:

The drawer unit can be fitted on the left- or right-hand side.

Fitted with:

Drawer front height: 50; 75; 100; 100; 125; 250 mm

Colour:

Body and supports light grey RAL 7035, drawers signal blueRAL 5005 powder-coated.

Note:

For drawer dividers see No. 960190 − 960240. For Aqurado organiser system see No. 960900 − 961500. For further options see No. 942906 - 942941.
Supplied for self-assembly, saving freight costs. Delivered unassembled.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart