• Dear customers, due to maintenance work, the eShop will be unavailable on Saturday, December 13. We apologize for any inconvenience.

Vario Basic workbench, with electric height adjustment, Bamboo worktop, Worktop length: 1000/DEmm

Article no.: 923251 1000/DE
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Worktop length (mm) Price per 1 Piece (incl. VAT)

Availability

  • Design version: Steel hollow section construction
  • Height adjustment workstation: 850-1050
  • Workbench/desk load capacity - maximum distributed load (on wood): 400
  • Type of height adjustment: electrical
  • Insert thickness: 50

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Design version Steel hollow section construction
Material thickness 1 mm
Height adjustment workstation 850-1050 mm
Workbench/desk load capacity - maximum distributed load (on wood) 400 kg
Type of height adjustment electrical
Insert thickness 50 mm
Colour selection RAL 9002, 7035, 7016, 5012, 5005
IP Index of Protection IP 20
Series vario Basic
Height adjustment range 850 mm - 1,050 mm
Worktop length 1,000 mm
Worktop depth 750 mm
Worktop thickness 50 mm
‌Plug type, input F
Supply voltage 250 V
Nominal voltage 250 V
Lifting speed 9 mm/s
maximum load capacity 400 kg
Electronic locking system can be retrofitted yes
ComfortClose no
Weight 60 kg
Power supply Rechargeable battery-powered; Mains operated
Type of product Workbench

Identification & Classification

Article number 923251 1000/DE
EAN / GTIN 4062406085902
Manufacturer number 923251 1000/DE
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Workbench in sturdy steel construction. Support legs 50 mm wide with cross bracing. With 2 pair of stabilising plates for stiffening. Stepless electric drive for height adjustment. Height adjustment by pushbutton. Connecting cable with German Schuko plug. Rated capacity 250 V / 50 Hz at maximum 340 W.

Function:

IP20: Protected against penetration by foreign bodies with ⌀ < 12 mm, however touching should be avoided, and offers no protection against water.

Supplied with:

2 × support legs with electric height adjustment, 2 × pairs of stabilising plates, worktop.

Optional extras:

Additional accessories such as casing, side panels, etc. can be found under GridLine individual components in Group 92.

Colour:

Body and supports light grey RAL 7035 powder-coated.

Note:

Supplied as components, not assembled. The position of the manual pushbutton can be freely selected. When benches are installed in a row, it is essential that additional side plates No. 927220 are fitted.

Warning:

Intended use
  • Use the workbench only when in good technical condition, with awareness of the safety requirements and potential hazards.
  • If any faults occur which may affect safety, have them rectified without delay.
  • Repairs by Hoffmann Group Customer Service.
  • Workbench with electric height adjustment for ergonomic performance of assembly and inspection work.
  • For work in indoor industrial environments.
  • For use on dry solid floors.
  • Drawers for storage of tools.
  • Storage shelf for storage of workpieces and tools.
  • Use exclusively approved Hoffmann Group accessories for modification or rebuilding.

Reasonably foreseeable misuse
  • Do not place or position on the workbench.
  • Not for use in areas where the floor slopes upwards or downwards.
  • Not for use in areas where the floor is loose or unpaved.
  • Do not overload the workbench, worktop, drawers or storage shelves.
  • Do not make any unauthorised changes or modifications to the manual pushbutton, spindle lift system or control module.
  • Do not use in explosion hazard areas.

Downloads & documents

Suitable products

From the same series "vario Basic" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart