{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | Workstation; Multifix rail | |
| Height | 90 mm | |
| Width | 1,440 mm | |
| Usable width | 1,434 mm | |
| suitable for type | 1500 | |
| Safe working load | 50 kg | |
| Weight | 3 kg | |
| Type of product | Multifix rail |
| Article number | 923205 1500 | |
| Manufacturer number | 923205 1500 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |