This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Rigid foam inlay for tool sets, suitable for rigid foam set: 915150

Article no.: 915500 915150

Select article variation and quantity

suitable for rigid foam set Price per Piece (incl. VAT)

Availability

  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 10×8
  • suitable for workstations and storage equipment: Roller cabinet

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 10×8
suitable for workstations and storage equipment Roller cabinet
Width 250 mm
Depth 200 mm
Width in G 10
Depth in G 8
Number of tools 7
Version empty for tool sets
Type of product Rigid foam inlay

Identification & Classification

Article number 915500 915150
EAN / GTIN 4045197872449
Manufacturer number 915500 915150
Manufacturer/responsible person TECSAFE GmbH, Dingshauser Str. 6-10, 42655 SOLINGEN, Germany

Description

Version:

Two-colour rigid PE foam inlay. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.
The rigid foam inlays fill 1/4 (10 G × 8 G or 250 × 200 mm) or 1/2 (20 G × 8 G or 500 × 200 mm) of the usable drawer area.

Suitable for:

New GARANT roller cabinets 400 mm deep with full extension drawers and a new drawer a module of 20 G × 16 G or 500 × 400 mm. For the right tool see Group 91 Tool organiser system for new GARANT roller cabinets.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart