Pipe cutter stainless steel (VA) / copper, for pipe outer ⌀ up to: 42mm

Article no.: 819451 42
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
18 pieces in stock

Select article variation and quantity

for pipe outer ⌀ up to (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutter wheel ⌀ 20 mm
for pipe outer ⌀ 6 mm - 42 mm

Identification & Classification

Article number 819451 42
EAN / GTIN 4039976020855
Manufacturer number 113380 R
Manufacturer/responsible person REMS GmbH & Co. KG, Stuttgarter Straße 83, 71332 WAIBLINGEN, Germany, www.rems.de

Description

Version:

Robust design for high loadings and sturdy spindle guidance; 2 or 4 guide rollers and precise cutter wheel / guide roller bearings ensure accurate operation and a square cut.

Application:

For cutting stainless steel and copper pipes up to max. 4 mm wall thickness.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart