Spare parts assortment 250

Article no.: 705920 250
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
93 pieces in stock

Product details

Technical Data

Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 705920 250
EAN / GTIN 4003773074724
Manufacturer number 87 09 01

Description

Suitable for:

Water pump pliers No. 705800: Size 250
Water pump pliers No. 705900 / 705950: Size 250
Pliers wrench No. 813700: Size 250
Pliers wrench No. 813720: Size 250
Pliers wrench No. 813850: Size 250

Note:

For use only on pliers from build year 2013.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart