This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Screwdriver set for Phillips, with 2-component Haptoprene® handle, Number of screwdrivers: 3

Article no.: 667691 3

Select article variation and quantity

Number of screwdrivers Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of screwdrivers 3
Drive profile Screwdriver for Phillips
Type of product Screwdrivers

Identification & Classification

Article number 667691 3
EAN / GTIN 7610733201051
Manufacturer number 667691 3
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Power grip with non-allergenic secure grip surface and a particularly tough impact resistant polypropylene core. The special surface structure allows transmission of high torques, even with wet or oily hands. Blade of chrome vanadium special alloy combining maximum hardness and exceptional toughness. Surface nickel-plated and chrome-plated, black tip.
Power grip with easy-to-hold, easy-grip Haptoprene® surface.

Content:

1 each screwdriver No. 667690: Size 1; 2; 3

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart